Menu Search
Search
S&C ELECTRIC #612020

Fuse Unit, 20E, 14.4kV, Standard Speed, SM-20, SME-20, or SML-20 Mount

SKU # 78556793068 Manufacturer Series: SMU-20
Type: Fuse Unit
Rating, Type: E-Rated
Voltage: 14.4kV
Amps: 20E
Characteristics: Standard Speed
Mounting: SM-20, SME-20, or SML-20

Fuse Refill Units: Type - Fuse Unit; Rating, Type - E-Rated; Voltage - 14.4 kV; Amps - 20E; Characteristics - Standard Speed; Mounting - SM-20, SME-20, or SML-20; Additional Information - Maximum Voltage: 17 kV, TCC No. 153-2; Manufacturer Series - SMU-20

Additional Info: Maximum Voltage: 17 kV, TCC No. 153-2