Menu Search
S&C ELECTRIC #252200R4

Fuse Refill E-Rated 14.4 kV 125A SM-4

SKU # 78556710879 Manufacturer Series: SM-4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fuse Refill
Rating, Type: E-Rated
Voltage: 14.4kV
Amps: 125A
Characteristics: Standard Speed
Mounting: SM-4