Menu Search
Fuse Refill Units Expulsion Fuse Refill E-Rated 4.16 kV 400E SM-5

S&C ELECTRIC #130600R4

Expulsion Fuse Refill E-Rated 4.16 kV 400E SM-5

SKU #78556711018
Manufacturer Series: SM-5
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 4.16kV
Amps: 400E
Characteristics: Standard Speed
Mounting: SM-5

Fuse Refill Units: Type - Expulsion Fuse Refill; Rating, Type - E-Rated; Voltage - 4.16 kV; Amps - 400E; Characteristics - Standard Speed; Mounting - SM-5; Manufacturer Series - SM-5