Menu Search
S&C ELECTRIC #123100R4

Expulsion Fuse Refill E-Rated 25.0 kV 65E SM-4

SKU # 78556710929 Manufacturer Series: SM-4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 25kV
Amps: 65E
Characteristics: Standard Speed
Mounting: SM-4