Menu Search

S&C ELECTRIC #123040R4

Expulsion Fuse Refill E-Rated 25.0 kV 25E SM-4

SKU: 78556710913
Manufacturer Series: SM-4
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 25kV
Amps: 25E
Characteristics: Standard Speed
Mounting: SM-4
Description
Fuse Refill Units: Type - Expulsion Fuse Refill; Rating, Type - E-Rated; Voltage - 25.0 kV; Amps - 25E; Characteristics - Standard Speed; Mounting - SM-4; Additional Information - Maximum Voltage-25 kV; Manufacturer Series - SM-4
Additional Info: Maximum Voltage-25 kV