Menu Search
S&C ELECTRIC #253200R4

Expulsion Fuse Refill E-Rated 25.0 kV 125E SM-4

SKU # 78556798714 Manufacturer Series: SM-4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 25kV
Amps: 125E
Characteristics: Slow Speed
Mounting: SM-4

Fuse Refill Units: Type - Expulsion Fuse Refill; Rating, Type - E-Rated; Voltage - 25.0 kV; Amps - 125E; Characteristics - Slow Speed; Mounting - SM-4; Additional Information - Maximum Voltage-25 kV; Manufacturer Series - SM-4

Additional Info: Maximum Voltage-25 kV