S&C ELECTRIC #122125R4

Expulsion Fuse Refill E-Rated 14.4 kV 80E SM-4

SKU: 78556792150
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 14.4kV
Amps: 80E
Characteristics: Standard Speed
Mounting: SM-4
Manufacturer Series: SM-4
Fuse Refill Units: Type - Expulsion Fuse Refill; Rating, Type - E-Rated; Voltage - 14.4 kV; Amps - 80E; Characteristics - Standard Speed; Mounting - SM-4; Manufacturer Series - SM-4