Menu Search
Fuse Refill Units Expulsion Fuse Refill E-Rated 14.4 kV 50E SM-4

S&C ELECTRIC #122100R4

Expulsion Fuse Refill E-Rated 14.4 kV 50E SM-4

SKU #78556792122
Manufacturer Series: SM-4
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 14.4kV
Amps: 50E
Characteristics: Standard Speed
Mounting: SM-4