Menu Search
Search
S&C ELECTRIC #122300R4

Expulsion Fuse Refill E-Rated 14.4 kV 200E SM-4

SKU # 78556793040 Manufacturer Series: SM-4
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 14.4kV
Amps: 200E
Characteristics: Standard Speed
Mounting: SM-4