EATON #38RBA4?300E-Q

Expulsion Fuse Refill E-Rated, RBA4 38.0 kV 300E RBA

SKU: 78668587512
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Expulsion Fuse Refill
Rating, Type: E-Rated, RBA4
Voltage: 38kV
Amps: 300E
Characteristics: Standard Speed
Mounting: 38RBA4
Length: 35 in. (889mm)
Construction: Pure Silver, Fiberglass Reinforced Resin Tube with Plated Copper
Manufacturer Series: RBA
Description
Fuse Refill Units: Type - Expulsion Fuse Refill; Rating, Type - E-Rated, RBA4; Voltage - 38.0 kV; Amps - 300E; Characteristics - Standard Speed; Mounting - 38RBA4; Length - 35.00 in. (889 mm); Construction - Pure Silver, Fiberglass Reinforced Resin Tube with Plated Copper; Additional Information - Diameter: 2.20 in., Nominal Voltage: 35 kV; Manufacturer Series - RBA
Additional Info: Diameter: 2.20 in., Nominal Voltage: 35 kV