Menu Search
Fuse Refill Units Expulsion Fuse Refill E-Rated, RBA4 15.5 kV 400E RBA
EATON #15RBA4-400E-Q

Expulsion Fuse Refill E-Rated, RBA4 15.5 kV 400E RBA

SKU # 78668592414 Manufacturer Series: RBA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Expulsion Fuse Refill
Rating, Type: E-Rated, RBA4
Voltage: 15.5kV
Amps: 400E
Characteristics: Standard Speed
Mounting: 15RBA4
Length: 23.4 in. (594mm)
Construction: Pure Silver, Fiberglass Reinforced Resin Tube with Plated Copper

Additional Info: Diameter: 2.20 in., Nominal Voltage: 14 kV, Maximum Voltage: 16 kV