Menu Search
Fuse Refill Units Expulsion Fuse Refill E-Rated, RBA2 8.3 kV 50E RBA

EATON #8RBA2-50E-Q

Expulsion Fuse Refill E-Rated, RBA2 8.3 kV 50E RBA

SKU #78668593211
Manufacturer Series: RBA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Expulsion Fuse Refill
Rating, Type: E-Rated, RBA2
Voltage: 8.3kV
Amps: 50E
Characteristics: Standard Speed
Mounting: 8RBA2
Length: 18.8 in. (478mm)
Construction: Pure Silver, Fiberglass Reinforced Resin Tube with Plated Copper

Additional Info: Diameter: 1.60 in., Nominal Voltage: 7.2 kV