Menu Search
Fuse Refill Units Expulsion Fuse Refill E-Rated, DBU 17.1 kV 80E DBU

EATON #17DBU-80E

Expulsion Fuse Refill E-Rated, DBU 17.1 kV 80E DBU

SKU #78211485384
Manufacturer Series: DBU
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Expulsion Fuse Refill
Rating, Type: E-Rated, DBU
Voltage: 17.1kV
Amps: 80E
Characteristics: Standard Speed
Length: 19.1 in. (485mm)
Construction: Pure Silver, Fiberglass Reinforced Resin Tube with Plated Copper

Eaton DBU (Distribution boric acid fuse Unit) power and distribution fuses are expulsion-style fuse units designed for both indoor and outdoor applications. DBU fuse units provide a low initial cost alternative to refillable fuses.

Additional Info: Diameter: 1.20 in., Nominal Voltage: 14.4 kV