Menu Search
EATON #38DBA1-5E-Q

Expulsion Fuse Refill E-Rated, DBA1 38.0 kV 5E DBA

SKU # 78668589558 Manufacturer Series: DBA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expulsion Fuse Refill
Rating, Type: E-Rated, DBA1
Voltage: 38kV
Amps: 5E
Length: 28.5 in. (724mm)
Construction: Pure Silver, Fiberglass Reinforced Resin Tube with Plated Copper

The DBA power fuse provides double protection for circuits and equipment that operate on voltages from 7.2 to 145 kV. The fuse has instant acting DE-ION circuit interruption and almost simultaneously, a mechanical dropout action gives a 180 deg air break. The fuse unit is of the replaceable type rather than the renewable type, resulting in light weight for ease in handling.

Additional Info: Diameter: 1.20 in., Nominal Voltage: 34.5 kV