Menu Search

EATON #38DBA1-200E-Q

Expulsion Fuse Refill E-Rated, DBA1 38.0 kV 200E DBA

SKU: 78668593130
Manufacturer Series: DBA
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Expulsion Fuse Refill
Rating, Type: E-Rated, DBA1
Voltage: 38kV
Amps: 200E
Length: 28.5 in. (724mm)
Construction: Pure Silver, Fiberglass Reinforced Resin Tube with Plated Copper
Description
The DBA power fuse provides double protection for circuits and equipment that operate on voltages from 7.2 to 145 kV. The fuse has instant acting DE-ION circuit interruption and almost simultaneously, a mechanical dropout action gives a 180 deg air break. The fuse unit is of the replaceable type rather than the renewable type, resulting in light weight for ease in handling.
Additional Info: Diameter: 1.20 in., Nominal Voltage: 34.5 kV