This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
EATON #15BA4-250E-Q

Expulsion Fuse Refill E-Rated, BA4 15.5 kV 250E BA

SKU # 78668592413 Manufacturer Series: BA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expulsion Fuse Refill
Rating, Type: E-Rated, BA4
Voltage: 15.5kV
Amps: 250E
Construction: Ceramic Tube, Heavy Glass-Epoxy

Eaton refillable BA type (boric acid) high voltage expulsion fuse is an E-rated fuse that can be vented (outdoor) or enclosed (indoor). These fuses are designed for power applications and were introduced by the Westinghouse Electric Company in the middle 1930s. The refill units have been in continuous production since that time and are still available for use in existing installations.

Additional Info: Nominal Voltage: 14.4 kV