Menu Search
Fuse Refill Units Expulsion Fuse Refill E-Rated 8.3 kV 300E RBA
EATON #8RBA4-300E

Expulsion Fuse Refill E-Rated 8.3 kV 300E RBA

SKU # 78667023218 Manufacturer Series: RBA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 8.3kV
Amps: 300E
Characteristics: Standard Speed
Mounting: 8RBA4, 8RDB4