Expulsion Fuse Refill E-Rated 8.3 kV 25E RBA

SKU: 78667023156
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 8.3kV
Amps: 25E
Characteristics: Standard Speed
Mounting: 8RBA4, 8RDB4
Length: 7.62 in. (194mm)
Manufacturer Series: RBA
Fuse Refill Units: Type - Expulsion Fuse Refill; Rating, Type - E-Rated; Voltage - 8.3 kV; Amps - 25E; Characteristics - Standard Speed; Mounting - 8RBA4, 8RDB4; Length - 7.62" (194mm); Manufacturer Series - RBA