Menu Search

EATON #8RBA2-15E

Expulsion Fuse Refill E-Rated 8.3 kV 15E RBA

SKU: 78667022873
Manufacturer Series: RBA
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 8.3kV
Amps: 15E
Characteristics: Standard Speed
Mounting: 8RBA2, 8RDB2
Length: 7.5 in. (191mm)
Description
Fuse Refill Units: Type - Expulsion Fuse Refill; Rating, Type - E-Rated; Voltage - 8.3 kV; Amps - 15E; Characteristics - Standard Speed; Mounting - 8RBA2, 8RDB2; Length - 7.50" (191mm); Manufacturer Series - RBA