Menu Search
Fuse Refill Units Expulsion Fuse Refill E-Rated 8.3 kV 150E RBT
EATON #8RBT4-150E

Expulsion Fuse Refill E-Rated 8.3 kV 150E RBT

SKU # 78667000276 Manufacturer Series: RBT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 8.3kV
Amps: 150E
Characteristics: Time Lag