Menu Search
EATON #8RBA4-10E

Expulsion Fuse Refill E-Rated 8.3 kV 10E RBA

SKU # 78667023139 Manufacturer Series: RBA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 8.3kV
Amps: 10E
Characteristics: Standard Speed
Mounting: 8RBA4, 8RDB4
Length: 7.62 in. (194mm)

Fuse Refill Units: Type - Expulsion Fuse Refill; Rating, Type - E-Rated; Voltage - 8.3 kV; Amps - 10E; Characteristics - Standard Speed; Mounting - 8RBA4, 8RDB4; Length - 7.62" (194mm); Manufacturer Series - RBA