Menu Search
EATON #48DBA1-30E

Cutler-Hammer Expulsion Fuse Refill E-Rated 46.0 kV 30E DBA

SKU # 78667015013 Manufacturer Series: DBA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 46kV
Amps: 30E
Characteristics: Standard Speed