Menu Search
Fuse Refill Units Expulsion Fuse Refill E-Rated 15.5 kV 30E RBA
EATON #15RBA4-30E

Expulsion Fuse Refill E-Rated 15.5 kV 30E RBA

SKU # 78667023279 Manufacturer Series: RBA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 15.5kV
Amps: 30E
Characteristics: Standard Speed
Mounting: 15RBA4, 15RDB4
Length: 8.88 in. (226mm)