Menu Search

EATON #15RBT4-25E

Expulsion Fuse Refill E-Rated 15.5 kV 25E RBT

SKU: 78667000289
Manufacturer Series: RBT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 15.5kV
Amps: 25E
Characteristics: Time Lag
Description
Fuse Refill Units: Type - Expulsion Fuse Refill; Rating, Type - E-Rated; Voltage - 15.5 kV; Amps - 25E; Characteristics - Time Lag; Manufacturer Series - RBT