EATON #15RBA4-25E

Expulsion Fuse Refill E-Rated 15.5 kV 25E RBA

SKU: 78667023272
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 15.5kV
Amps: 25E
Characteristics: Standard Speed
Mounting: 15RBA4, 15RDB4
Length: 8.88 in. (226mm)
Manufacturer Series: RBA
Description
Fuse Refill Units: Type - Expulsion Fuse Refill; Rating, Type - E-Rated; Voltage - 15.5 kV; Amps - 25E; Characteristics - Standard Speed; Mounting - 15RBA4, 15RDB4; Length - 8.88" (226mm); Manufacturer Series - RBA