Menu Search
Fuse Refill Units Expulsion Fuse Refill E-Rated 15.5 kV 200E RBT
EATON #15RBT2-200E

Expulsion Fuse Refill E-Rated 15.5 kV 200E RBT

SKU # 78667000259 Manufacturer Series: RBT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 15.5kV
Amps: 200E
Characteristics: Time Lag