Menu Search
Fuse Refill Units Expulsion Fuse Refill, 65A, 17.1kV, Disconnect
EATON #DBU17-65E

Expulsion Fuse Refill, 65A, 17.1kV, Disconnect

SKU # 78667601107 Manufacturer Series: DBU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 17.1kV
Amps: 65A
Mounting: Disconnect

C-H DBU17-65E DBU EXPULSION FUSE RE