Menu Search
EATON #38RBA2-50E

Expulsion Fuse Refill, 50E, 38 kV, Standard Speed, 33.8 in. L

SKU # 78667023475 Manufacturer Series: RBA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 38kV
Amps: 50E
Characteristics: Standard Speed
Length: 33.8 in. (859mm)
Construction: Pure Silver

Fuse Refill Units: Type - Expulsion Fuse Refill; Rating, Type - E-Rated; Voltage - 38.0 kV; Amps - 50E; Characteristics - Standard Speed; Length - 33.80 in. (859mm); Construction - Pure Silver; Additional Information - Nominal Voltage: 35kV; Manufacturer Series - RBA

Additional Info: Nominal Voltage: 35kV