Menu Search
Fuse Refill Units Expulsion Fuse Refill, 100E, 25.5 kV, Standard Speed, 28 in. L

EATON #25RBA4-100E

Expulsion Fuse Refill, 100E, 25.5 kV, Standard Speed, 28 in. L

SKU #78667023400
Manufacturer Series: RBA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 25.5kV
Amps: 100E
Characteristics: Standard Speed
Length: 28 in. (711mm)
Construction: Pure Silver

Fuse Refill Units: Type - Expulsion Fuse Refill; Rating, Type - E-Rated; Voltage - 25.5 kV; Amps - 100E; Characteristics - Standard Speed; Length - 28.00 in. (711mm); Construction - Pure Silver; Additional Information - Nominal Voltage: 23kV; Manufacturer Series - RBA

Additional Info: Nominal Voltage: 23kV