The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
EATON BUSSMANN SERIES #15RBA4-300E

Fuse Refill Unit, 300E, 14 to 15.5 kV, RBA-4 Mounting

SKU # 05171253128
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expulsion Fuse Refill Unit
Rating, Type: E-Rated
Voltage: 14-15.5kV
Amps: 300E
Characteristics: Standard Speed
Mounting: RBA-4
Length: 8-7/8 in.
Construction: Glass Epoxy

Westinghouse electric company introduced the redesigned and improved RBA (indoor with exhaust control device filter or condenser) and RDB (vented outdoor dropout) ranges of boric acid DE-IONĀ® fuses to replace the BA range of fuses Eaton RBA (refillable bo