Menu Search
Search
EATON #15RBA8-INH

Cutler-Hammer Fuse Refill Holder, Non-Disconnect, Indicating, 15.5 kV

SKU # 78667000096
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expulsion Fuse Refill Holder
Construction Style: Non-Disconnect, Indicating
Voltage: 15.5kV
Amps: 720 A
Size: LxWxH: 19.81 x 2.17 x 2.17 in.
Fuse Model: 15RBA8

An RBA fuse holder has a glass epoxy tube which encloses and supports the fuse refill unit. Also inside the tube is a spring and shunt assembly, which makes an electrical connection to the top end of the refill unit. At the ends, the fuse holder has high