This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
EATON #5979C77G06

Expulsion Fuse Refill Holder Non-Disconnect, Indicating

SKU # 78211396461 Manufacturer Series: RBA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expulsion Fuse Refill Holder
Construction Style: Non-Disconnect, Indicating
Voltage: 15.2kV
Amps: 200A
Fuse Model: RBA2

An RBA fuse holder has a glass epoxy tube which encloses and supports the fuse refill unit. Also inside the tube is a spring and shunt assembly, which makes an electrical connection to the top end of the refill unit. At the ends, the fuse holder has high conductivity copper alloy ferrules, which include the required features to interface with a non-disconnect, or disconnect mounting. The holder delivers excellent dielectric strength as well as mechanical strength for support purposes.