EATON #5979C77G05

Expulsion Fuse Refill Holder Non-Disconnect, Indicating

SKU: 78211396460
Manufacturer Series: RBA
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Expulsion Fuse Refill Holder
Construction Style: Non-Disconnect, Indicating
Voltage: 8.3kV
Amps: 200A
Fuse Model: RBA2
Description
An RBA fuse holder has a glass epoxy tube which encloses and supports the fuse refill unit. Also inside the tube is a spring and shunt assembly, which makes an electrical connection to the top end of the refill unit. At the ends, the fuse holder has high conductivity copper alloy ferrules, which include the required features to interface with a non-disconnect, or disconnect mounting. The holder delivers excellent dielectric strength as well as mechanical strength for support purposes.