Menu Search
Search
EATON #15RBA4-INH-Q

Expulsion Fuse Refill Holder Non-Disconnect, Indicating

SKU # 78668588449 Manufacturer Series: RBA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expulsion Fuse Refill Holder
Construction Style: Non-Disconnect, Indicating
Voltage: 15.5kV
Amps: 0.5 to 400E
Size: LxW: 22.25 x 8.62 in.
Fuse Model: 15RBA4

An RBA fuse holder has a glass epoxy tube which encloses and supports the fuse refill unit. Also inside the tube is a spring and shunt assembly, which makes an electrical connection to the top end of the refill unit. At the ends, the fuse holder has high conductivity copper alloy ferrules, which include the required features to interface with a non-disconnect, or disconnect mounting. The holder delivers excellent dielectric strength as well as mechanical strength for support purposes.

Additional Info: Nominal Voltage: 13.8kV