Expulsion Fuse Refill Holder Disconnect

SKU: 78668576695
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Expulsion Fuse Refill Holder
Construction Style: Disconnect
Voltage: 25.5kV
Amps: 400A
Fuse Model: 25RBA4
Manufacturer Series: RBA
Fuse Refill Unit Holders: Type - Expulsion Fuse Refill Holder; Construction Style - Disconnect ; Voltage - 25.5 kV; Amps - 400A; Fuse Model - 25RBA4; Additional Information - Accessories: Indicator and Loadbuster; Manufacturer Series - RBA
Additional Info: Accessories: Indicator and Loadbuster