Menu Search
Fuse Pullers Cartridge Fuse Puller Plastic

IDEAL #34-012

Cartridge Fuse Puller Plastic

SKU #78325034012
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fuse Puller
Fuse Type: Cartridge
Fuse Diameter: 9/16 to 1 in.
Material: Plastic

Fuse Pullers: Type - Fuse Puller; Fuse Type - Cartridge; Fuse OD Min- in - 9/16; Fuse OD Max- in - 1; Material - Plastic; Additional Information - Test-Light

Additional Info: Test-Light