Menu Search

IDEAL #34-015

Cartridge Fuse Puller Nylon

SKU: 78325034015
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fuse Puller
Fuse Type: Cartridge
Fuse OD Min- in: 1/2
Fuse OD Max- in: 9/16 in.
Material: Nylon
Description
Fuse Pullers: Type - Fuse Puller; Fuse Type - Cartridge; Fuse OD Min- in - 1/2; Fuse OD Max- in - 9/16; Material - Nylon