Menu Search
Fuse Mounts Mounting, Fuse, Single Barrel, 5.0 kV

EATON #F205ECLEC

Mounting, Fuse, Single Barrel, 5.0 kV

SKU #78668511385
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fuse Mounting
Fuse Voltage: 5kV
Application: MVS2-C Switches

Fuse Mounts: Type - Fuse Mounting; Fuse Voltage - 5.0 kV; Application - MVS2-C Switches; Additional Information - Fuse Type: CLE, Dimensions: 34 in. x 20 in. x 50 in.

Additional Info: Fuse Type: CLE, Dimensions: 34 in. x 20 in. x 50 in.