Menu Search
EATON #F215ECLED

Mounting, Fuse, Single Barrel, 15.0 kV

SKU # 78668511402
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fuse Mounting
Fuse Voltage: 15kV
Application: MVS2-C Switches

Fuse Mounts: Type - Fuse Mounting; Fuse Voltage - 15.0 kV; Application - MVS2-C Switches; Additional Information - Fuse Type: CLE, Dimensions: 34 in. x 20 in. x 50 in.

Additional Info: Fuse Type: CLE, Dimensions: 34 in. x 20 in. x 50 in.