Menu Search
Search
EATON #F205GCXNH

Mounting, Fuse, Double Barrel, 5.0 kV

SKU # 78668511418
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fuse Mounting
Fuse Voltage: 5kV
Application: MVS2-C Switches

Fuse Mounts: Type - Fuse Mounting; Fuse Voltage - 5.0 kV; Application - MVS2-C Switches; Additional Information - Fuse Type: CXN, Dimensions: 34 in. x 20 in. x 50 in.

Additional Info: Fuse Type: CXN, Dimensions: 34 in. x 20 in. x 50 in.