Menu Search
EATON #DBU27-DL-L

Expulsion Fuse Mounting Live Parts

SKU # 78211489297
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Expulsion Fuse Mounting
Contents: Live Parts
Fuse Voltage: 23kV
Fuse Amps: 3E - 200E
Application: Indoor

Eaton offers a full line of outdoor mountings and indoor loadbreak and non loadbreak mountings and live parts for the DBU fuse family. Mountings are available in 17 kV, 27 kV, and 38 kV class designs, and these mountings will readily accommodate DBU fuses

Additional Info: Left Hand Connections, DBU Type