Menu Search
Fuse Lockouts Fuse Lockout Red ABS 13/16 in., 1-1/16 in.
BRADY #65691

Fuse Lockout Red ABS 13/16 in., 1-1/16 in.

SKU # 75447365691
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fuse Lockout
Fuse Type-Size: 13/16 in., 1-1/16 in.
Material: ABS
Color: Red

Fuse Lockouts: Type - Fuse Lockout; Fuse Type-Size - 13/16 in., 1-1/16 in.; Material - ABS; Color - Red; Additional Information - Overall Height: 3.31 in.

Additional Info: Overall Height: 3.31 in.