Menu Search
Fuse Links Fuse Link, 400VAC/250VDC, 25A

SIEMENS #5SE2325

Fuse Link, 400VAC/250VDC, 25A

SKU #75455434400
Manufacturer Series: Sentron
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Fuse Link
Voltage: 400V AC / 250V DC
Amps: 25A
Designation: Neozed