Menu Search
S&C ELECTRIC #115065

Positect Fuse Link, Outdoor Distribution Cutout; 65A

SKU # 78556711349
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 65A
Type: Outdoor Distribution Cutout Fuse Link
Construction Style: Open-Link
Voltage: 38kV
Designation: Standard
Mounting: Cutouts, Open
Length: 10 in. (254mm)

Fuse cutouts have an essential role in system and equipment protection on overhead distribution systems. The key determinant of a cutouts ability to function properly is the fuse link it uses. Failure of the fuse link to perform as planned can result in miscoordination with other protective devices, nuisance operations (sneakouts), and needless outages. To a utility thats dollars and cents-and not just the cost of the replacement fuse link. The expense of finding and replacing fuse links that sneak out can cost many times the up-front savings achieved through the use of less-expensive fuse links.S and Cs Positrol Fuse Links eliminate nuisance fuse operations and, at the same time, provide reliable protection in the event of a fault within the cutouts zone of protection. They are manufactured in accordance with a quality system certified to ISO9001:2000.

Additional Info: Indicating Style