Menu Search
S&C ELECTRIC #64002R1

Positrol Fuse Link, Outdoor Distribution Cutout; Medium; 2A

SKU # 78556792610
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 2A
Type: Outdoor Distribution Cutout Fuse Link
Construction Style: Buttonhead, Removable
Voltage: 27kV
Designation: Standard
Characteristics: Medium
Mounting: Cutouts, Open and Enclosed
Length: 23 in. (584mm)
Package: 5

Additional Info: Speed Listing: TCC No. 123-6. Not usable in Positect