Menu Search

S&C ELECTRIC #64065R1

Positrol Fuse Link, Outdoor Distribution Cutout; Medium; 65A

SKU: 78556792109
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Outdoor Distribution Cutout Fuse Link
Construction Style: Buttonhead, Removable
Voltage: 27kV
Amps: 65A
Designation: Standard
Characteristics: Medium
Mounting: Cutouts, Open and Enclosed
Length: 23 in. (584mm)
Package: 5
Additional Info: Speed Listing: TCC No. 123-6. Not usable in Positect