Menu Search
Fuse Links Fuse Link, Outdoor Distribution Cutout; Medium; 125A

S&C ELECTRIC #338125R1-L29

Positrol Fuse Link, Outdoor Distribution Cutout; Medium; 125A

SKU #78556793338
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Outdoor Distribution Cutout Fuse Link
Construction Style: Buttonhead, Removable
Voltage: 27kV
Amps: 125A
Designation: Type QR (less than equal to 100QR)
Characteristics: Medium
Mounting: Cutouts, Open and Enclosed
Length: 29 in. (737mm)
Package: 1