Menu Search

S&C ELECTRIC #265015R1

Positrol Fuse Link, Outdoor Distribution Cutout; Fast; 15A

SKU: 78556792193
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Outdoor Distribution Cutout Fuse Link
Construction Style: Buttonhead, Removable
Voltage: 27kV
Amps: 15A
Designation: Type K
Characteristics: Fast
Mounting: Cutouts, Open and Enclosed
Length: 23 in. (584mm)
Package: 5
Additional Info: Speed Listing: TCC No. 165-6. Not usable in Positect