S&C ELECTRIC #279040

Fuse Link, 40A, Cutouts Mount, 23 in. L

SKU: 78556792286
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Outdoor Distribution Fuse Link
Amps: 40A
Designation: Type T (Speed)
Mounting: Cutouts
Length: 23 in. (584mm)
Fuse Links: Type - Outdoor Distribution Fuse Link; Amps - 40A; Designation - Type T (Speed); Mounting - Cutouts; Length - 23.00 in. (584mm); Additional Information - Universal Style
Additional Info: Universal Style