You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KEARNEY #11040

Fit-All Fuse Link, Outdoor Distribution Cutout; Medium; 40A

SKU # 78154492085
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 40A
Type: Outdoor Distribution Cutout Fuse Link
Construction Style: Buttonhead, Removable
Voltage: 27kV
Designation: Type 200 (N)
Characteristics: Medium
Mounting: Cutouts, Open and Enclosed
Length: 23 in. (584mm)
Package: 1/Ctn